Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound 609, .34 fl oz, 10 ml, Bottle, Green

  • Mfr # 135511

  • Zoro # G2772086


product price: $18.29
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Press Fit, Press Fit or Slip Fit/Housing Mount, Shaft Mount
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135511
Zoro #
G2772086
UPC #
079340609211
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.006 in
Size
10ml
Gap Fill Size
0.006 in
Gap Fill Size - Retaining Compounds
0.006 in
Filling Gap Size
Up to 0.006"
Container Size - Adhesives
0.34 oz

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Press Fit, Press Fit or Slip Fit/Housing Mount, Shaft Mount
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
2,290 psi
Standards
29 CFR 1910.1200
Primer
T
Characteristics
Green
Compound Type
Fast Cure, General Purpose Low Viscosity
Type
General Purpose
Physical Form
Liquid
Max. Temp. (F)
300 Degrees F
Optimal Usage Temperature
-65 Degrees to 300 Degrees F
Container Type - Adhesives
Bottle
Series
609
Full Cure
24 hr
Container Type
Bottle
Compatible Primer Series
Excel 612
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Viscosity
120 cps
Retaining Compounds Properties
For Close Fitting Parts
Specific Gravity
1.1
Cure Type
Anaerobic
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
120 cps
For Material Type
Steel
Working Time
10 min
Chemical Base
Methacrylate Ester
Maximum Operating Temperature
300 Degrees F
Primer Required
Yes
Clean Up Method
Solvent, Wire Brush
Product Form
Liquid
VOC Content
2.46 g/L
Full Cure Time
1 day
Flash Point
200 Degrees F
Retaining Compound Strength
High
Non-Toxic
No
Shear Strength (PSI)
2,300 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Close Fitting Parts, Series 609, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 10 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,290 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Methacrylate Ester, Clean Up Method Solvent, Wire Brush

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.