Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound 609, 8.45 fl oz, 250 ml, Bottle, Green

  • Mfr # 135513

  • Zoro # G3208091


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Compatible Materials
Steel
Application
Press Fit, Press Fit or Slip Fit/Housing Mount, Shaft Mount
Container Size
8.5 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135513
Zoro #
G3208091
UPC #
079340609419
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Maximum Gap Fill Size
0.006 in
Size
250mL
Gap Fill Size
0.006 in
Gap Fill Size - Retaining Compounds
0.006 in
Filling Gap Size
Up to 0.006"
Container Size - Adhesives
8.45 oz

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Press Fit, Press Fit or Slip Fit/Housing Mount, Shaft Mount
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
2,290 psi
Compound Type
Fast Cure, General Purpose Low Viscosity
Type
General Purpose
Optimal Usage Temperature
-65 Degrees to 300 Degrees F
Full Cure
24 hr
Container Type - Adhesives
Bottle
Physical Form
Liquid
Standards
ASTM D-5363, CFIA Listed, MIL-R-460B
Characteristics
Green
Series
609
Max. Temp. (F)
300 Degrees F
Primer
T
Flash Point
200 Degrees F
Specific Gravity
1.1
Minimum Viscosity
120 cps
Retaining Compound Strength
High
Working Time
10 min
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Operating Temperature
-65 Degrees F
Clean Up Method
Solvent, Wire Brush
For Material Type
Steel
Cure Type
Anaerobic
VOC Content
2.46 g/L
Compatible Primer Series
Excel 612
Container Type
Bottle
Product Form
Liquid
Maximum Operating Temperature
300 Degrees F
Primer Required
Yes
Chemical Base
Methacrylate Ester
Retaining Compounds Properties
For Close Fitting Parts
Non-Toxic
No
Full Cure Time
1 day
Maximum Viscosity
120 cps
Shear Strength (PSI)
2,300 psi
Specific gravity
1.1 kg/m3
Physical form
Liquid
Shear strength
15.0 N/mm²
Cure type
Anaerobic Cure

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Close Fitting Parts, Series 609, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 10 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,290 psi, Standards ASTM D-5363, CFIA Listed, MIL-R-460B, Primer Required Yes, Chemical Base Methacrylate Ester

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.