Zoro Homepage

Retaining Compound, 620 Series, Green, Liquid, High-Temperature Resistant, 10 mL Bottle

  • Mfr # 234772

  • Zoro # G2524207


product price: $20.85
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Shaft Mount, Slip Fit
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234772
Zoro #
G2524207
UPC #
079340620155
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.01 in
Size
10ml
Gap Fill Size
0.015 in
Gap Fill Size - Retaining Compounds
0.015 in
Container Size - Adhesives
0.34 oz
Filling Gap Size
Up to 0.015"

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Shaft Mount, Slip Fit
Operating Temperature Range
-65 Degrees F to 450 Degrees F
Shear Strength
3,500 psi
Primer
N 7649 to Speed Cure on Inactive Metals
Max. Temp. (F)
450 Degrees F
Series
620
Type
High Temperature
Characteristics
Green
Physical Form
Liquid
Full Cure
24 hr
Compound Type
High Temperature Adhesive, High Viscosity
Optimal Usage Temperature
-65 Degrees to 450 Degrees F
Container Type - Adhesives
Bottle
Standards
29 CFR 1910.1200
Retaining Compound Strength
High
Chemical Base
Methacrylate Ester
Primer Required
Yes
Compatible Primer Series
7649, Excel 611
Minimum Viscosity
1,800 cps
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Operating Temperature
-65 Degrees F
Cure Type
Anaerobic
Full Cure Time
1 day
Maximum Viscosity
8,500 cps
VOC Content
2.24 g/L
Working Time
1 hr
Product Form
Liquid
Non-Toxic
No
Specific Gravity
1.1
Maximum Operating Temperature
450 Degrees F
Retaining Compounds Properties
High Temperature Resistant
Container Type
Bottle
Clean Up Method
Solvent, Wire Brush
For Material Type
Steel
Flash Point
200 Degrees F
Requires
Secondary Heat Cure at 356Fahrenheit to Generate High Temperature Resistance
Shear Strength (PSI)
3,800 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties High Temperature Resistant, Series 620, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.01 in, Working Time 1 hr, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,500 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Methacrylate Ester, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.