Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 641 Series, Yellow, Liquid, 10ml Bottle

  • Mfr # 233546

  • Zoro # G6219927


product price: $38.69
/ea

Key Features

Color
Yellow
Compatible Materials
Steel
Application
Retain Bearings Onto Shafts and Housings, for Bonding Metal Cylindrical Parts That Require Disassembly
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233546
Zoro #
G6219927
UPC #
079340288027
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.006 in
Size
10ml
Gap Fill Size
0.006 in
Filling Gap Size
Up to 0.006"
Container Size - Adhesives
0.34 oz
Gap Fill Size - Retaining Compounds
0.006 in

Details

Item
Retaining Compound 641
Color
Yellow
Compatible Materials
Steel
Application
Retain Bearings Onto Shafts and Housings, for Bonding Metal Cylindrical Parts That Require Disassembly
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
1,700 psi
Compound Type
Retaining
Type
Medium Strength
Full Cure
24 hr
Series
641
Max. Temp. (F)
300 Degrees F
Physical Form
Liquid
Optimal Usage Temperature
-65 Degrees to 300 Degrees F
Primer
Activator 7471(TM) or 7649(TM)
Container Type - Adhesives
Bottle
Characteristics
Prevents Leakage and Loosening From Shock and Vibration
Standards
29 CFR 1910.1200
Maximum Operating Temperature
300 Degrees F
Minimum Viscosity
400 cps
Maximum Viscosity
800 cps
Flash Point
200 Degrees F
Working Time
20 min
Storage Requirements
8 Degrees to 21 Degrees C
For Material Type
Steel, Metal
Compatible Primer Series
7471, 7649
Product Form
Liquid
Non-Toxic
No
Clean Up Method
Solvent, Wire Brush
Specific Gravity
1.07
Full Cure Time
1 day
Container Type
Bottle
Retaining Compounds Properties
Easy to Disassemble
Chemical Base
Methacrylate Ester
VOC Content
0.73 g/L
Cure Type
Anaerobic
Primer Required
Yes
Minimum Operating Temperature
-65 Degrees F
Retaining Compound Strength
Medium
Shear Strength (PSI)
1,700 psi

Description

Retaining Compound, For Material Type Steel, Metal, Retaining Compounds Properties Easy to Disassemble, Series 641, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 20 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Yellow, Full Cure Time 1 day, Shear Strength 1,700 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Methacrylate Ester, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.