Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 641 Series, Yellow, Liquid, Bottle

  • Mfr # 231121

  • Zoro # G210908698


product price: $58.99
/ea

Key Features

Color
Yellow
Container Size
1.7 fl oz
Maximum Gap Fill Size
0.006 in
Shear Strength
1,700 psi
Retaining Compound Strength
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231121
Zoro #
G210908698
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.006 in

Details

Item
Retaining Compound
Color
Yellow
Shear Strength
1,700 psi
Retaining Compound Strength
Medium
Primer Required
Yes
Working Time
20 min
Container Type
Bottle
VOC Content
0.75 g/L
Maximum Operating Temperature
300 Degrees F
Cure Type
Anaerobic
Minimum Viscosity
400 cps
Product Form
Liquid
Storage Requirements
46 Degrees to 82 Degrees F
VOC Content Weight Percentage
0.07%
Non-Toxic
No
Standards
29 CFR 1910.1200
Chemical Base
Methacrylate Ester
Clean Up Method
Solvent, Wire Brush
Minimum Operating Temperature
-65 Degrees F
Specific Gravity
1.07
Maximum Viscosity
800 cps
For Material Type
Metal, Steel
Flash Point
200 Degrees F
Series
641
Full Cure Time
1 day
Compatible Primer Series
7471, 7649
Retaining Compounds Properties
Easy to Disassemble

Description

Retaining Compound, For Material Type Metal, Steel, Retaining Compounds Properties Easy to Disassemble, Series 641, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 20 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Yellow, Full Cure Time 1 day, Shear Strength 1,700 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Methacrylate Ester, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.