Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 50 mL Bottle

  • Mfr # 1835920

  • Zoro # G8330963


product price: $61.99
/ea

Key Features

Color
Green
Compatible Materials
Steel
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 355 Degrees F
Maximum Gap Fill Size
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835920
Zoro #
G8330963
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.006 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Operating Temperature Range
-65 Degrees F to 355 Degrees F
Shear Strength
3,900 psi
Series
LOCTITE 648
Chemical Base
Urethane Methacrylate
Container Type
Bottle
Flash Point
200 Degrees F
Specific Gravity
1.1
Standards
29 CFR 1910.1200
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
500 cps
Compatible Primer Series
7088, Excel 611, Excel 612
Clean Up Method
Wire Brush, Solvent
Retaining Compound Strength
High
Maximum Operating Temperature
355 Degrees F
VOC Content Weight Percentage
3%
Full Cure Time
1 day
Storage Requirements
8 Degrees to 21 Degrees C
Retaining Compounds Properties
For Close Fitting Parts
Primer Required
Yes
Product Form
Liquid
Cure Type
Anaerobic
Working Time
3 min
For Material Type
Steel
Non-Toxic
No
Minimum Viscosity
500 cps
Full Cure
24 hr

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Close Fitting Parts, Series 648, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 3 min, Maximum Operating Temperature 355 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,900 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Urethane Methacrylate, Clean Up Method Wire Brush, Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.