Zoro Homepage

Retaining Compound, 638 Series, Green, Liquid, High Strength, 250 mL Bottle

  • Mfr # 1835925

  • Zoro # G5266012


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Compatible Materials
Steel
Application
Bonds Cylindrical Fitting Parts
Container Size
8.5 fl oz
Operating Temperature Range
-65 Degrees F to 355 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835925
Zoro #
G5266012
UPC #
079340006409
Country of Origin
United States

Dimensions

Container Size
8.5 fl oz
Maximum Gap Fill Size
0.01 in
Size
250mL
Gap Fill Size
0.01 in
Gap Fill Size - Retaining Compounds
0.01 in
Filling Gap Size
0.010"
Container Size - Adhesives
8.45 oz

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Bonds Cylindrical Fitting Parts
Operating Temperature Range
-65 Degrees F to 355 Degrees F
Shear Strength
4,200 psi
Type
High Strength
Physical Form
Liquid
Primer
7088, 7649 or 7471
Standards
29 CFR 1910.1200
Series
638
Container Type - Adhesives
Bottle
Compound Type
Retaining
Full Cure
24 hr
Max. Temp. (F)
-65 Degrees to 300 Degrees
Characteristics
High Strength Anaerobic, One Component
Optimal Usage Temperature
-65 Degrees to 355 Degrees F
For Material Type
Steel
Flash Point
200 Degrees F
Chemical Base
Urethane Methacrylate
Primer Required
Yes
Compatible Primer Series
7088, 7471, 7649
Maximum Viscosity
3,000 cps
Retaining Compounds Properties
For Loose Fitting Parts, High Strength
Non-Toxic
No
Working Time
4 min
Maximum Operating Temperature
355 Degrees F
Retaining Compound Strength
High
Minimum Viscosity
2,000 cps
Clean Up Method
Solvent, Wire Brush
Specific Gravity
1.1
Minimum Operating Temperature
-65 Degrees F
Cure Type
Anaerobic
Full Cure Time
1 day
VOC Content Weight Percentage
3%
Product Form
Liquid
Container Type
Bottle
Storage Requirements
8 Degrees to 21 Degrees C
Shear Strength (PSI)
4,500 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Loose Fitting Parts, High Strength, Series 638, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.01 in, Working Time 4 min, Maximum Operating Temperature 355 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 4,200 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Urethane Methacrylate, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.