Zoro Homepage

Retaining Compound, 635 Series, Green, Liquid, 50ml, Bottle

  • Mfr # 135516

  • Zoro # G6168163


product price: $62.19
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Bond Rotor to Shafts In Fractional and Sub-Fractional Horsepower Motors
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135516
Zoro #
G6168163
UPC #
079340635319
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.015 in
Size
50ml
Gap Fill Size
0.015 in
Container Size - Adhesives
1.69 oz
Gap Fill Size - Retaining Compounds
0.015 in
Filling Gap Size
Up to 0.015"

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Bond Rotor to Shafts In Fractional and Sub-Fractional Horsepower Motors
Operating Temperature Range
-65 Degrees F to 400 Degrees F
Shear Strength
4,495 psi
Standards
29 CFR 1910.1200
Full Cure
24 hr
Type
High Strength, Slow Fixturing
Compound Type
Retaining
Series
635
Max. Temp. (F)
-65 Degrees to 400 Degrees
Container Type - Adhesives
Bottle
Characteristics
Prevents Leakage and Loosening From Shock and Vibration. High Strength Formulation for Slip-Fitted Parts
Optimal Usage Temperature
-65 Degrees to 400 Degrees F
Physical Form
Liquid
Primer
Activator 7471(TM) or 7649(TM)
Compatible Primer Series
7471, 7649
Cure Type
Anaerobic
VOC Content
56.73 g/L
Product Form
Liquid
Working Time
6 min
Retaining Compounds Properties
High Strength
Retaining Compound Strength
High
Full Cure Time
1 day
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Operating Temperature
-65 Degrees F
Flash Point
199 Degrees F
Non-Toxic
No
Minimum Viscosity
1,500 cps
For Material Type
Steel
Specific Gravity
1.1
Maximum Viscosity
2,500 cps
Maximum Operating Temperature
400 Degrees F
Clean Up Method
Solvent, Wire Brush
Container Type
Bottle
Chemical Base
Dimethyacrylate
Primer Required
Yes
Shear Strength (PSI)
2,900 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties High Strength, Series 635, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 6 min, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 4,495 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Dimethyacrylate, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.