Silicone Gasket Maker RTV Gasket Maker, 300 mL, Gray, Temp Range -75 to 625 Degrees F

  • Mfr # 231230

  • Zoro # G6168741


product price:  $73.15
/ea

Key Features

Application
Flange Sealing on Transmissions and Cast Metal Housings
Color
Gray
Size
300 mL
Temp. Range
-75 to 625 Degrees F
Sealant Container
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231230
Zoro #
G6168741
UPC #
079340217447
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz
Maximum Gap Fill Size
0.25 in

Details

Application
Flange Sealing on Transmissions and Cast Metal Housings
Color
Gray
Temp. Range
-75 to 625 Degrees F
Sealant Container
Cartridge
Item
RTV Gasket Maker
Type
Silicone Gasket Maker
Full Cure
7 days
Begins to Harden
10 min
Viscosity
Not Specified
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Characteristics
Good Adhesion to Aluminum, High Performance silicone, Non-Corrosive
Specific Gravity
1.5 @ 20 Degrees C
Container Type
Cartridge
Flash Point
199.4 Degrees F
Chemical Base
Oxime Silicone
VOC Content
59.55 g/L
Tensile Strength
348 psi
Minimum Operating Temperature
-65 Degrees F
Cure Type
Room Temperature
Resistance Properties
High-Temperature Resistant, Oil Resistant
Series
SI 5999
For Material Type
Metal
Working Time
10 min
Features
Non-Corrosive
Sensor Safe
No
Sealant Type
Gasket Sealant
Full Cure Time
7 day
Maximum Operating Temperature
550 Degrees F
Specific Sealing Application
Flange Sealing on Transmissions and Cast Metal Housings
Hardness
Shore A75
Storage Requirements
8 Degrees to 21 Degrees C
Product Form
Paste

Description

RTV Gasket Maker, Color Gray, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 7 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5999, Working Time 10 min, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Oil Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.