Zoro Homepage

Thread Sealant 567 PST Thread Sealant High Temperature 50 ml tubes, 5PK

  • Mfr # 46115

  • Zoro # G815402294


product price: $179.99
/pk 5, $36.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46115
Zoro #
G815402294
UPC #
6902545461205
Country of Origin
China

Description

White, general purpose thread sealant for an instant low-pressure sealThis low strength, high-viscosity thread sealant is UL classified and ideal for tapered, coarse threads. Its specially formulated to offer easy assembly and removal.All marks used are trademarks and/or registered trademarks of Henkel and its affiliates in the US, Germany, and elsewhere.LOCTITE 567 is a white, 1-part thread sealant designed for the locking and sealing of tapered metal pipe threads and fittings. As an anaerobic-curing thread sealant, it cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Its high lubricating properties prevent galling on stainless steel, aluminum and all other metal pipe threads, and allows ease of disassembly. The product offers high temperature performance and oil tolerance. And it tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.Meets the performance requirements of KIWA GASTEC QA AR 214 for admixtures up to and including 100% hydrogen gas certifications are available in select countries.Ideal for metal pipes and fittingsProvides an instant low pressure sealNSF/ANSI 61 certified for potable water systemsUL MH8007 & ULC MH27131 classified for natural gas systemsMeets KIWA GASTEC QA AR 214 performance requirements for hydrogen gas systems1-part: no mixing requiredProduct category:Thread sealantsTechnologies:Acrylates, anaerobic cureAgency approvals / certificates / specifications:ULApplications:Pipe sealing,Thread sealingBreakaway torque, Steel, M10:12.0 Nm 110.0 in./lb.Color:Off whiteCure type:Anaerobic cureKey characteristics:Immediate low pressure sealing,Oil tolerant,Strength: low Strength,Temperature: high temperature,ThixotropicOperating temperature:-55.0 °C - 200.0 °C -65.0 °F - 400.0 °FPhysical form:PasteRecommended for use with:Metal,Metal: aluminum,Metal: steel - galvanized steel,Metal: steel - stainless steel,Thread type: coarse,Thread type: taperedViscosity, 20 RPM:540000.0 mPas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.