Zoro Homepage

High-Lubricity Threadlocker, LOCTITE 2047, Black, High Strength, Liquid, 50 mL Bottle

  • Mfr # 1134607

  • Zoro # G4429293


product price: $62.59
/ea

Key Features

Series
LOCTITE 2047
Color
Black
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134607
Zoro #
G4429293
UPC #
079340430525
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
7/8 in
Size
50 mL
For Fastener Dia.
Greater Than 7/8 in

Details

Item
High-Lubricity and Strength Threadlocker
Series
LOCTITE 2047
Color
Black
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
1.5 hr
Gap Fill
0.005 in
Threadlocker Disassembly
Permanent
Chemical Type
Anaerobic
Flash Point
199 Degrees F
Threadlocker Classification
High Lubricity Threadlocker
Viscosity
2,000 to 12,000 cP
Specific Gravity
1.115
Temp. Range
-65 Degrees to 300 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Application
New formula has increased lubricity that reduces friction and allows proper clamp load to be achieved. High strength properties ensure clamp load is maintained when exposed to vibration.
Recommended Surface Preparation
Dry Surface
Prevailing Torque
60 in-lb
Maximum Viscosity
12,000 cps
VOC Content Weight Percentage
0.06 %
Compatible Primer Series
Loctite 7649
Minimum Viscosity
2,000 cps
Breakaway Torque
375 in-lb
Removal Method
Hand Tool and Heat
Chemical Base
Dimethacrylate
VOC Content
53 g/L
Clean Up Method
Solvent, Wire Brush
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
300 Degrees F
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Threadlocker Properties
High Lubricity
Shear Strength
3,550 psi
Mixing Required
No

Description

High-Lubricity and Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Black, Series 2047, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 7/8 in, Working Time 1.5 hr, Breakaway Torque 375 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High Lubricity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.