Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 0.5 mL Capsule

  • Mfr # 231483

  • Zoro # G2967474


product price: $5.49
/ea

Key Features

Series
LOCTITE 222
Color
Purple
Product Form
Liquid
Container Size
0.02 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231483
Zoro #
G2967474
UPC #
079340222052
Country of Origin
United States

Dimensions

Container Size
0.02 fl oz
For Maximum Thread Diameter
1/4 in
Size
0.5 mL
For Fastener Dia.
Up to 1/4 in

Details

Item
Low-Strength Threadlocker
Series
LOCTITE 222
Color
Purple
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
Low
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
20 min
Chemical Type
Anaerobic
Specific Gravity
1.05
Flash Point
200 Degrees F
Gap Fill
0.005 in
Temp. Range
-65 Degrees to 300 Degrees F
Viscosity
1,200 to 5,000 cP
Threadlocker Classification
Threadlocker
Application
Ideal For Fastener Dias Of 1/4 in and Smaller, and Components Requiring Occasional Adjustment, Approved For Use in Or Around Food Processing Areas
Standards
ASTM D-5363, MIL-S-46163-A, NSF Certified
Threadlocker Disassembly
Removable
VOC Content
1.79 g/L
Threadlocker Properties
Oil Tolerant
Minimum Viscosity
800 cps
Mixing Required
No
Removal Method
Hand Tool
Maximum Operating Temperature
300 Degrees F
Chemical Base
Oleic Acid 5.5EO
VOC Content Weight Percentage
0 %
Clean Up Method
Solvent, Wire Brush
Compatible Primer Series
Loctite 7649
Prevailing Torque
9 in-lb
Full Cure Time
1 day
Recommended Surface Preparation
Dry Surface
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Viscosity
1,600 cps
Breakaway Torque
25 in-lb

Description

Low-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Low, Color Purple, Series 222, Container Size 0.02 fl oz, Container Type Capsule, For Maximum Thread Diameter 1/4 in, Working Time 20 min, Breakaway Torque 25 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Oil Tolerant, Standards ASTM D-5363, MIL-S-46163-A, NSF Certified, Chemical Base Oleic Acid 5.5EO

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.