Zoro Homepage

Threadlocker, LOCTITE 222, Purple, Low Strength, Liquid, 50 mL Bottle

  • Mfr # 231127

  • Zoro # G6121202


product price: $50.69
/ea

Key Features

Series
LOCTITE 222
Color
Purple
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231127
Zoro #
G6121202
UPC #
079340214644
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
1/4 in
Size
50 mL
For Fastener Dia.
Up to 1/4 in

Description

Low-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Low, Color Purple, Series 222, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/4 in, Working Time 20 min, Breakaway Torque 50 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Oil Tolerant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.