Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 248, Blue, Medium Strength, Solid, 0.67 oz Stick

  • Mfr # 462476

  • Zoro # G2564861


product price: $38.19
/ea

Key Features

Series
LOCTITE 248
Color
Blue
Product Form
Solid
Container Size
0.67 oz
Container Type
Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462476
Zoro #
G2564861
UPC #
079340370876
Country of Origin
United States

Dimensions

Container Size
0.67 oz
For Maximum Thread Diameter
3/4 in
Size
0.67 oz
For Fastener Dia.
1/4 in to 3/4 in

Details

Item
Medium-Strength Threadlocker
Series
LOCTITE 248
Color
Blue
Product Form
Solid
Container Type
Stick
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
5 min
Viscosity
Semisolid
Threadlocker Disassembly
Removable
Chemical Type
Anaerobic
Flash Point
Product is a solid
Threadlocker Classification
Threadlocker
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Gap Fill
0.005 in
Temp. Range
-65 Degrees to 300 Degrees F
Application
For Fasteners Between 1/4 and 3/4 in Dia Convenient Stick Package
Specific Gravity
1.03
Removal Method
Hand Tool
Compatible Primer Series
Loctite 7649
Recommended Surface Preparation
Dry Surface
VOC Content
4.08 g/L
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
VOC Content Weight Percentage
0 %
Clean Up Method
Solvent, Wire Brush
Minimum Operating Temperature
-65 Degrees F
Chemical Base
Tetramethylene Dimethacrylate
Mixing Required
No
Storage Requirements
8 Degrees to 21 Degrees C
Breakaway Torque
200 in-lb
Threadlocker Properties
No-Drip

Description

Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 248, Container Size 0.67 oz, Container Type Stick, For Maximum Thread Diameter 3/4 in, Working Time 5 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties No-Drip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.