Zoro Homepage

Threadlocker 250 ml.

  • Mfr # 442-26774

  • Zoro # G316378555


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-26774
Zoro #
G316378555
UPC #
-
Country of Origin
China

Description

Features Fast fixturing thread locker resists oil and mild surface contamination. Locks fasteners up to 0.75 in. Diameter Specification Capacity Volume - 250 ml. Color - Red-Orange Viscosity - 3750.0 cP Min, 9000.0 cP Max Torque Break - 290 in lbs. Torque Prevail - 75 in lbs. Full Cure Time at Temp. - 24 h at 77 Degrees F Thread Size - 0.75 in Max Chemical Compound - Acrylic Applications - Thread Physical Form - Liquid Curing Method - Anaerobic Resistance - Migration of Liquid, Oil, Mild Surface Contamination Odor/Scent - Mild

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.