Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 0.5 mL Capsule

  • Mfr # 1330582

  • Zoro # G4178325


product price: $3.15
/ea

Key Features

Series
LOCTITE 263
Color
Red
Product Form
Liquid
Container Size
0.02 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330582
Zoro #
G4178325
UPC #
079340439047
Country of Origin
United States

Dimensions

Container Size
0.02 fl oz
For Maximum Thread Diameter
1 in
Size
0.5 mL
For Fastener Dia.
Up to 1 in

Details

Item
Primerless High-Strength Threadlocker
Series
LOCTITE 263
Color
Red
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc
Working Time
10 min
Viscosity
400 to 600 cP
Specific Gravity
1.1
Threadlocker Disassembly
Permanent
Application
Permanently Lock and Seal Threaded Fasteners With Improved Temperature Resistance.
Chemical Type
Anaerobic
Temp. Range
-65 Degrees to 360 Degrees F
Flash Point
212 Degrees F
Gap Fill
0.007 in
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Threadlocker Classification
Threadlocker
Removal Method
Hand Tool and Heat
Maximum Operating Temperature
360 Degrees F
Chemical Base
Dimethacrylate
Mixing Required
No
Minimum Operating Temperature
-65 Degrees F
Breakaway Torque
290 in-lb
Shear Strength
1,305 psi
Full Cure Time
1 day
Prevailing Torque
290 in-lb
Maximum Viscosity
600 cps
Clean Up Method
Solvent, Wire Brush
Threadlocker Properties
Oil Tolerant, Primerless
Storage Requirements
8 Degrees to 21 Degrees C
Recommended Surface Preparation
Dry Surface
Minimum Viscosity
400 cps
VOC Content Weight Percentage
0.36 %

Description

Primerless High-Strength Threadlocker, For Material Type Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc, Threadlocking Strength High, Color Red, Series 263, Container Size 0.02 fl oz, Container Type Capsule, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque 290 in-lb, Cure Type Anaerobic, Threadlocker Properties Oil Tolerant, Primerless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.