Zoro Homepage

Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 0.5 mL Capsule

  • Mfr # 232532

  • Zoro # G3349902


product price: $3.79
/ea

Key Features

Series
LOCTITE 271
Color
Red
Product Form
Liquid
Container Size
0.02 fl oz
Container Type
Capsule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232532
Zoro #
G3349902
UPC #
079340271050
Country of Origin
United States

Dimensions

Container Size
0.02 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 in
Size
0.5 mL

Details

Item
High-Strength Threadlocker
Series
LOCTITE 271
Color
Red
Product Form
Liquid
Container Type
Capsule
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
5 min
Temp. Range
-65 Degrees to 300 Degrees F
Threadlocker Disassembly
Permanent
Flash Point
200 Degrees F
Gap Fill
0.007 in
Application
Ideal For Fasteners Up to 1 in in Dia, Low Viscosity
Chemical Type
Anaerobic
Threadlocker Classification
Threadlocker
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Specific Gravity
1.1
Viscosity
500 cP
Threadlocker Properties
Oil Tolerant
Full Cure Time
1 day
Compatible Primer Series
Loctite 7649
Prevailing Torque
200 in-lb
Maximum Viscosity
600 cps
Minimum Viscosity
400 cps
Breakaway Torque
150 in-lb
Storage Requirements
8 Degrees to 21 Degrees C
Chemical Base
Dimethacrylate
Minimum Operating Temperature
-65 Degrees F
Recommended Surface Preparation
Dry Surface
Clean Up Method
Solvent, Wire Brush
VOC Content Weight Percentage
0.01 %
Removal Method
Hand Tool and Heat
VOC Content
7.81 g/L
Maximum Operating Temperature
300 Degrees F
Mixing Required
No

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 271, Container Size 0.02 fl oz, Container Type Capsule, For Maximum Thread Diameter 1 in, Working Time 5 min, Breakaway Torque 150 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Oil Tolerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.