Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 272, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 195542

  • Zoro # G2809931


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Series
LOCTITE 272
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195542
Zoro #
G2809931
UPC #
079340272705
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 1/2 in
For Fastener Dia.
Up to 1 1/2 in
Size
250 mL

Details

Item
High-Strength Threadlocker
Series
LOCTITE 272
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
40 min
Flash Point
200 Degrees F
Threadlocker Classification
Threadlocker
Chemical Type
Anaerobic
Gap Fill
0.01 in
Specific Gravity
1.11
Threadlocker Disassembly
Permanent
Viscosity
9,500 cP
Temp. Range
-65 Degrees to 450 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Application
High Temperature/High Strength For Extreme Duty Applications. Suited For Fasteners to 1-1/2 in andTemperatures Up to 450F; Removable With Heat and Hand Tools
Threadlocker Properties
High-Temperature Resistant
Chemical Base
Dimethacrylate
Compatible Primer Series
Loctite 7649
Clean Up Method
Soft Cloth, Solvent
Recommended Surface Preparation
Dry Surface
Breakaway Torque
200 in-lb
Full Cure Time
1 day
Maximum Operating Temperature
450 Degrees F
Prevailing Torque
220 in-lb
Mixing Required
No
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
15,000 cps
Shear Strength
2,102 psi
Removal Method
Hand Tool and Heat
VOC Content
2.08 g/L
Minimum Viscosity
4,000 cps
VOC Content Weight Percentage
0 %
For Use With
Metal Steel
Characteristics
Thixotropic

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 272, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 1/2 in, Working Time 40 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.