Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 10 mL Bottle

  • Mfr # 303441

  • Zoro # G2760457


product price: $23.29
/ea

Key Features

Series
LOCTITE 2760
Color
Red
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303441
Zoro #
G2760457
UPC #
079340325265
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
For Fastener Dia.
Up to 3/4 in
Size
10 mL

Details

Item
High-Strength Threadlocker
Series
LOCTITE 2760
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
4 min
Threadlocker Classification
Threadlocker
Chemical Type
Anaerobic
Flash Point
200 Degrees F
Specific Gravity
1.15
Viscosity
2,900 to 10,000 cP
Temp. Range
-65 Degrees to 300 Degrees F
Application
Fast Curing Threadlocker Eliminates Need For Primers, Well Suited For Heavy Duty Applications to Resist Heavy Shock and Vibration
Threadlocker Disassembly
Permanent
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Gap Fill
0.005 in
Storage Requirements
8 Degrees to 21 Degrees C
Prevailing Torque
90 in-lb
Minimum Viscosity
1,250 cps
Maximum Viscosity
4,250 cps
Compatible Primer Series
Loctite 7649
Clean Up Method
Solvent, Wire Brush
Recommended Surface Preparation
Dry Surface
Removal Method
Hand Tool and Heat
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-65 Degrees F
Breakaway Torque
70 in-lb
Mixing Required
No
Chemical Base
Dimethacrylate
VOC Content
2.48 g/L
VOC Content Weight Percentage
0 %

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 2760, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 70 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.