Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 50 mL Bottle

  • Mfr # 88448

  • Zoro # G2647005


product price: $47.19
/ea

Key Features

Series
LOCTITE 277
Color
Red
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88448
Zoro #
G2647005
UPC #
079340277311
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
7/8 in
Size
50 mL
For Fastener Dia.
Up to 7/8 in

Details

Item
High-Strength Threadlocker
Series
LOCTITE 277
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
45 min
Gap Fill
0.01 in
Flash Point
200 Degrees F
Threadlocker Classification
Threadlocker
Chemical Type
Anaerobic
Application
Stronger Than 262, 271 or 272. Locks Fasteners Up to 1-1/2 in Dia; Removable With Heat and Hand Tools
Temp. Range
-65 Degrees to 300 Degrees F
Standards
ASTM D-5363, MIL-S-46163-A
Specific Gravity
1.12
Threadlocker Disassembly
Permanent
Viscosity
7,000 cP
VOC Content
7.13 g/L
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
280 in-lb
Storage Requirements
8 Degrees to 21 Degrees C
VOC Content Weight Percentage
0.01 %
Full Cure Time
1 day
Minimum Viscosity
6,000 cps
Threadlocker Properties
Oil Tolerant
Compatible Primer Series
Loctite 7649
Chemical Base
Dimethacrylate
Maximum Viscosity
8,000 cps
Prevailing Torque
350 in-lb
Recommended Surface Preparation
Dry Surface
Mixing Required
No
Removal Method
Hand Tool and Heat
Clean Up Method
Solvent, Wire Brush
Minimum Operating Temperature
-65 Degrees F
Shear Strength
1,300 psi

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 277, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 7/8 in, Working Time 45 min, Breakaway Torque 280 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Oil Tolerant, Standards ASTM D-5363, MIL-S-46163-A, Chemical Base Dimethacrylate, Clean Up Method Solvent, Wire Brush

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.