Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle

  • Mfr # 135393

  • Zoro # G2021241


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Series
LOCTITE 290
Color
Green
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135393
Zoro #
G2021241
UPC #
079340290419
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1/2 in
For Fastener Dia.
Up to 1/2 in
Size
250 mL

Details

Item
Wicking Medium-Strength Threadlocker
Series
LOCTITE 290
Color
Green
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
20 min
Viscosity
25 to 55 cP
Gap Fill
0.003 in
Temp. Range
-65 Degrees to 300 Degrees F
Flash Point
200 Degrees F
Threadlocker Disassembly
Removable
Threadlocker Classification
Wicking Grade Threadlocker
Application
For Locking Preassembled Fasteners No. 2 to 1/2 in . Penetrates By Capillary Action
Specific Gravity
1.08
Chemical Type
Anaerobic
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Minimum Viscosity
20 cps
VOC Content Weight Percentage
0.02 %
VOC Content
22.1 g/L
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
90 in-lb
Recommended Surface Preparation
Dry Surface
Compatible Primer Series
Loctite 7649
Storage Requirements
8 Degrees to 21 Degrees C
Removal Method
Hand Tool
Prevailing Torque
350 in-lb
Wicking Grade
Yes
Maximum Viscosity
55 cps
Chemical Base
Dimethacrylate
Shear Strength
780 psi
Mixing Required
No
Threadlocker Properties
Wicking
Minimum Operating Temperature
-65 Degrees F
Full Cure Time
1 day
Clean Up Method
Solvent, Wire Brush
For Use With
Metal Brass,Metal Steel,Metal Steel - Stainless Steel
Characteristics
Disassembly Disassembly with Heat,Fluorescent,Strength Medium to High Strength,Viscosity Low Viscosity,Wicking/Penetrating Grade

Description

Wicking Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Green, Series 290, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/2 in, Working Time 20 min, Breakaway Torque 90 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties Wicking

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.