Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 079 (Letter Grade EV), Purple, Low Strength, Liquid, 50 mL

  • Mfr # 195895

  • Zoro # G5057796


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Series
LOCTITE 079 (Letter Grade EV)
Color
Purple
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195895
Zoro #
G5057796
UPC #
079340079311
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
1/4 in
For Fastener Dia.
Up to 1/4 in
Size
50 mL

Details

Item
Low-Strength Threadlocker
Series
LOCTITE 079 (Letter Grade EV)
Color
Purple
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Low
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
10 min
Threadlocker Classification
Threadlocker
Gap Fill
0.005 in
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Application
Lock and Seal Nuts, Bolts and Studs in a Variety of Applications where Easy Removal or Adjustment is Necessary.
Viscosity
100 to 250 cP
Specific Gravity
1.04
Threadlocker Disassembly
Removable
Flash Point
200 Degrees F
Temp. Range
-65 Degrees to 300 Degrees F
Chemical Type
Anaerobic
Maximum Viscosity
250 cps
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-65 Degrees F
Recommended Surface Preparation
Dry Surface
Minimum Viscosity
100 cps
Mixing Required
No
Full Cure Time
1 day
Chemical Base
Polyglycol Dioctanoate
Clean Up Method
Solvent, Wire Brush
Breakaway Torque
26 in-lb
Removal Method
Hand Tool
Compatible Primer Series
Loctite 7649
Storage Requirements
8 Degrees to 21 Degrees C
VOC Content Weight Percentage
0.04 %
Prevailing Torque
10 in-lb
VOC Content
42 g/L

Description

Low-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Low, Color Purple, Series 079 (Letter Grade EV), Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1/4 in, Working Time 10 min, Breakaway Torque 26 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.