Zoro Homepage

Threadlocker, Green, High, Liquid, 250 ml, Bottle

  • Mfr # 442-29041

  • Zoro # G304172608


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Product Form
Liquid
Container Size
250 ml
Container Type
Bottle
Threadlocking Strength
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-29041
Zoro #
G304172608
UPC #
79340290419
Country of Origin
United States

Dimensions

Container Size
250 ml

Details

Item
Threadlocker
Color
Green
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
For Material Type
Metal
Standards
Mil-S-46163A Type III Grade R; ASTM-D-5363 Group 2 Class 6 Grade 2
Minimum Operating Temperature
-65°F
Minimum Viscosity
25 cPs
Storage Requirements
Store in a Dry Area
Maximum Operating Temperature
300°F
Maximum Viscosity
55 cPs
Threadlocker Properties
Anaerobic
Full Cure Time
24 hr

Description

Threadlockers.
  • A medium strength threadlocker for pre-assembled bolts up to 1/2".
  • Secures set screws and other assemblies after settings are completed.
  • Protects threads from rust and corrosion.
  • Penetrates threads by capillary action.
  • Seals welds and porous metal parts.
  • Capacity Vol.: 250 ml.
  • Color: Green.
  • Viscosity: 12.0 cP.
  • Torque (Break): 85 in lb.
  • Torque (Prevail): 25 in lb.
  • Temp. Range: -65.0 °F [Min], 300.0 °F [Max].
  • Fix Cure Time Temp.: 6 min 77 °F.
  • Full Cure Time Temp.: 24 h 77 °F.
  • Chemical Compound: Acrylic.
  • Applications: Thread.
  • Curing Method: Anaerobic.
  • Resistance: Corrosive Process, Moisture.
  • Odor/Scent: Mild.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.