Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 2422, Blue, Medium Strength, Paste, 25.5 mL Syringe

  • Mfr # 1134601

  • Zoro # G4142601


product price: $52.49
/ea

Key Features

Series
LOCTITE 2422
Color
Blue
Product Form
Paste
Container Size
0.86 fl oz
Container Type
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134601
Zoro #
G4142601
UPC #
079340430556
Country of Origin
United States

Dimensions

Container Size
0.86 fl oz
For Maximum Thread Diameter
3/4 in
Size
25.5 mL
For Fastener Dia.
Up to 3/4 in

Details

Item
Medium-Strength Threadlocker
Series
LOCTITE 2422
Color
Blue
Product Form
Paste
Container Type
Syringe
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
30 min
Specific Gravity
1.18
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Threadlocker Classification
Threadlocker
Viscosity
Paste
Threadlocker Disassembly
Removable
Application
For the locking and sealing of threaded fasteners 1/2 to 3/4 in which require normal disassembly with standard hand tools, particularly suited for applications where extreme high temperature resistance is required
Temp. Range
-65 Degrees to 650 Degrees F
Chemical Type
Anaerobic
Maximum Viscosity
80,000 cps
Threadlocker Properties
High-Temperature Resistant
Storage Requirements
8 Degrees to 21 Degrees C
Mixing Required
No
VOC Content Weight Percentage
0.02 %
Full Cure Time
1 day
Prevailing Torque
12 in-lb
Breakaway Torque
102 in-lb
Removal Method
Hand Tool
Clean Up Method
Solvent, Wire Brush
VOC Content
18.83 g/L
Minimum Viscosity
35,000 cps
Compatible Primer Series
Loctite 7649
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-65 Degrees F
Recommended Surface Preparation
Dry Surface
Chemical Base
Boric Acid

Description

Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 2422, Container Size 0.86 fl oz, Container Type Syringe, For Maximum Thread Diameter 3/4 in, Working Time 30 min, Breakaway Torque 102 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.