Zoro Homepage

Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 10 mL Bottle

  • Mfr # 232327

  • Zoro # G4419418


product price: $23.29
/ea

Key Features

Series
LOCTITE 266
Color
Red
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232327
Zoro #
G4419418
UPC #
079340267725
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
13/16 in
For Fastener Dia.
Up to 3/4 in
Size
10 mL

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 266, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 13/16 in, Working Time 15 min, Breakaway Torque 265 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.