Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 232331

  • Zoro # G4419390


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Series
LOCTITE 266
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232331
Zoro #
G4419390
UPC #
079340267749
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
13/16 in
Size
250 mL
For Fastener Dia.
Up to 3/4 in

Details

Item
High-Strength Threadlocker
Series
LOCTITE 266
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
15 min
Threadlocker Classification
Threadlocker
Flash Point
200 Degrees F
Chemical Type
Anaerobic
Application
Locks Fasteners Up to 3/4 in dia
Gap Fill
0.005 in
Temp. Range
-65 Degrees to 450 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Threadlocker Disassembly
Permanent
Specific Gravity
1.19
Maximum Operating Temperature
450 Degrees F
Compatible Primer Series
Loctite 7649
Mixing Required
No
Removal Method
Hand Tool and Heat
Maximum Viscosity
11,000 cps
VOC Content
11.08 g/L
Recommended Surface Preparation
Dry Surface
Full Cure Time
1 day
Storage Requirements
8 Degrees to 21 Degrees C
Breakaway Torque
265 in-lb
Minimum Operating Temperature
-65 Degrees F
VOC Content Weight Percentage
0.01 %
Minimum Viscosity
7,000 cps
Threadlocker Properties
High-Temperature Resistant
Clean Up Method
Solvent, Wire Brush
Prevailing Torque
75 in-lb
Chemical Base
Dimethacrylate

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 266, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 13/16 in, Working Time 15 min, Breakaway Torque 265 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.