Zoro Homepage

Threadlocker, Red, 50 ml, Bottle

  • Mfr # 442-08831

  • Zoro # G104173287


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Product Form
Liquid
Container Size
50 ml
Container Type
Bottle
Threadlocking Strength
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-08831
Zoro #
G104173287
UPC #
79340088313
Country of Origin
China

Dimensions

Container Size
50 ml

Details

Item
Threadlocker
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Standards
Mil-S-22473E Grade A; ASTM-D-5363 Group 1 Class 2 Grade 1
Storage Requirements
Store Between 46.4 to 82.4°F
Maximum Viscosity
25 cPs
Minimum Viscosity
10 cPs
Threadlocker Properties
Anaerobic
Full Cure Time
72 hr

Description

A high strength, low viscosity theadlocker that is ideal for fine screws, locks, seals, and retains fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.