Zoro Homepage

Threadlocker, Red, 9 g, Stick

  • Mfr # 442-826036

  • Zoro # G004154997


product price: $47.69
/ea

Key Features

Color
Red
Product Form
Solid
Container Size
9 g
Container Type
Stick
Threadlocking Strength
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-826036
Zoro #
G004154997
UPC #
-
Country of Origin
United States

Dimensions

Container Size
9 g

Details

Item
Threadlocker
Color
Red
Product Form
Solid
Container Type
Stick
Threadlocking Strength
High
For Material Type
Metal
Storage Requirements
Store in a Dry Area
Maximum Operating Temperature
300°F
Minimum Operating Temperature
-65°F
Full Cure Time
24 hr
Threadlocker Properties
Anaerobic

Description

Features
  • Now primerless and oil-tolerant
  • Removable with localized heat and hand tools
  • Supplied as a wax-like semi-solid, conveniently packaged in a self-feeding stick applicator
Specification
  • Packing Type - Tube
  • Color - Red
  • Torque (Break) - 311 in lbs.
  • Torque (Prevail) - 83 in lbs.
  • Torque - 360.00 in lbs.
  • Temperature Range - 300.0 °F [Max]
  • Fix Cure Time @ Temp. - 10 min @ 70 °F
  • Full Cure Time @ Temp. - 24 h @ 70 °F
  • Thread Size - 0.25 in [Min], 0.75 in [Max]
  • Specific Gravity - 1.1000
  • Applications - Thread
  • Physical Form - Semi-Solid
  • Item Weight - 0.01 lbs.
  • Curing Method - Anaerobic
  • Odor/Scent - Characteristic
  • Capacity Weight - 9 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.