Zoro Homepage

Threadlocker, Red, Liquid, 0.2 fl. oz

  • Mfr # 209741

  • Zoro # G800464993


product price: $10.95
/ea

Key Features

Color
Red
Product Form
Liquid
Container Size
0.2 fl. oz
Full Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209741
Zoro #
G800464993
UPC #
79340271005
Country of Origin
United States

Dimensions

Container Size
0.2 fl. oz

Details

Item
Threadlocker
Color
Red
Product Form
Liquid
Full Cure Time
24 hr

Description

Loctite Threadlocker Red 271 is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. It is only removable once cured by heating up parts to 500 deg F (260 deg C).


  • • Prevents rusting of threads
  • • Permanent seal, prevents tampering
  • • Prevents loosening of metal fasteners caused
  • • For disassembly: heat parts up to 482F (250C) and separate parts while hot
  • • Tested to the requirements of: military specification Mil-S-46163A
  • • Tested to the requirements of: ASTM D 5363

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.