Zoro Homepage
This item is Discontinued.
Loctite Threadlocker Tape, QuickTape 249, Blue, Medium Strength, 260 in Roll 1372603

Threadlocker Tape, QuickTape 249, Blue, Medium Strength, 260 in Roll (Discontinued)

  • Mfr # 1372603
  • Zoro # G2776146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372603
Zoro #
G2776146
UPC #
079340440104
Country of Origin
United States

Dimensions

For Maximum Thread Diameter
2 in
Overall Length
260 in
Width
1/2 in
Overall Width
1/2 in

Details

Item
Threadlocker Tape
Series
LOCTITE 249
Color
Blue
Container Type
Roll
Threadlocking Strength
Medium
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Standards
ASTM D-5648, ISO 10964
Application
For Locking and Sealing Fasteners
Temp. Range
-65 Degrees to 350 Degrees F
Threadlocker Properties
No-Drip
Maximum Operating Temperature
350 Degrees F
Removal Method
Hand Tool
Minimum Operating Temperature
-65 Degrees F
Breakaway Torque
70 in-lb
Clean Up Method
Solvent, Wire Brush
Compatible Primer Series
Loctite 7649

Description

Threadlocker Tape, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 249, Container Type Roll, For Maximum Thread Diameter 2 in, Breakaway Torque 70 in-lb, Compatible Primer Series Loctite 7649, Threadlocker Properties No-Drip, Standards ASTM D-5648, ISO 10964, Clean Up Method Solvent, Wire Brush, Compatible Primer (Grainger Part Number) 4KL11, Maximum Operating Temperature 350 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.