Shop LOCTITE

UV Curable Adhesive, AA 352 Series, Translucent Amber, 1.69 oz., Bottle

  • Mfr # 135412
  • Zoro # G810877714

product price: 
$
34.19
/ea

Key Features

Series
AA 352
Container Type
Bottle
Working Time
5 sec
Color
Amber/Clear
Resin Type
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
135412
Zoro #
G810877714
UPC #
-
Country of Origin
United States
Item
UV Curable Adhesive
Series
AA 352
Container Type
Bottle
Working Time
5 sec
Color
Amber/Clear
Resin Type
Acrylic
For Use With
LOCTITE CL32 Handheld Light Source, LOCTITE CL40 LED Spot Quad Controller with Light Sources, Mfr. No. 2182207, Mfr. No. 2182210, Mfr. No. 2804936, Mfr. No. 2804937, Mfr. No. 2804938
VOC Content Weight
35.96 g/L
Minimum Application Temperature
-65 Degrees F
VOC Content Weight Percentage
3.24 %
Maximum Application Temperature
100 Degrees F
Minimum Performance Temperature
-65 Degrees F
Maximum Performance Temperature
275 Degrees F
Primary Applications
Ceramics, Glass, Metals
Total Volume
50 mL
Cure Method
UV/Light
Full Cure Time
30 sec
Cured Color
Clear
Hardness at Full Cure
60 Shore D
Materials Bonded
Glass, Metal
Non-Sagging
No
Adhesive Consistency
Liquid
Cure Time
72 hr
Product Type
Protective Coating
Primary Application
General Purpose Bonding & Repair
Functional Cure
Not Specified
Includes Applicator
No Applicator Included
For Marine Applications
Not Specified Marine Grade
Wire Color
Amber/Clear

Dimensions

Container Size
50 mL

Description

UV Curable Adhesive, Container Size 50 mL, Container Type Bottle, Cure Method UV/Light, Maximum Viscosity Not Applicable, Series AA 352, Materials Bonded Glass, Metal, Primary Applications Ceramics, Glass, Metals, Standards Not Applicable, Functional Cure Not Specified, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 275 Degrees F, VOC Content Weight 35.96 g/L, Working Time 5 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.