Shop LOCTITE

UV Curable Adhesive, AA 3951 Series, Translucent, 0.85 oz., Syringe

  • Mfr # 2298393
  • Zoro # G511327419

product price: 
$
69.29
/ea

Key Features

Series
AA 3951
Container Type
Syringe
Working Time
5 sec
Color
Clear
Resin Type
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2298393
Zoro #
G511327419
UPC #
-
Country of Origin
United States
Item
UV Curable Adhesive
Series
AA 3951
Container Type
Syringe
Working Time
5 sec
Color
Clear
Resin Type
Acrylic
For Use With
LOCTITE CL32 Handheld Light Source, LOCTITE CL40 LED Spot Quad Controller with Light Sources, Mfr. No. 2182207, Mfr. No. 2182210, Mfr. No. 2804936, Mfr. No. 2804937, Mfr. No. 2804938
VOC Content Weight Percentage
1.36 %
Primary Applications
ABS, Acrylic, HDPE, PP, PVC, Thermoset Rubbers, TPEs
Materials Bonded
ABS, Acrylic, PVC, Polycarbonate
Maximum Performance Temperature
212 Degrees F
Cure Method
UV/Light
Non-Sagging
No
Maximum Application Temperature
100 Degrees F
Hardness at Full Cure
62 Shore D
Standards
ISO 10993
Cured Color
Clear
Full Cure Time
15 sec
Total Volume
25 mL
Adhesive Consistency
Liquid
Functional Cure
Not Specified
For Marine Applications
Not Specified Marine Grade
Maximum Viscosity
78,000 cps
Includes Applicator
No Applicator Included
Product Type
Protective Coating
Wire Color
Clear

Dimensions

Container Size
25 mL

Description

UV Curable Adhesive, Container Size 25 mL, Container Type Syringe, Cure Method UV/Light, Maximum Viscosity 78,000 cps, Series AA 3951, Materials Bonded ABS, Acrylic, PVC, Polycarbonate, Primary Applications ABS, Acrylic, HDPE, PP, PVC, Thermoset Rubbers, TPEs, Standards ISO 10993, Functional Cure Not Specified, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 212 Degrees F, Working Time 5 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.