Shop LODGE
See all product information
Create Account
10 x 5 Inch Seasoned Cast Iron Large Loaf Pan, 3PK
- Mfr # BW10LP
- Zoro # G723346246
product price:Â
$
90.15
/pk of 3, $30.05/ea
Key Features
Overall Length
13.53 in
Overall Height
3.13 in
Width
5.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW10LP
- Zoro #
- G723346246
- UPC #
- -
- Country of Origin
- United States
- Item
- CI Large Loaf Pan - 10" x 5"
Dimensions
- Overall Length
- 13.53 in
- Overall Height
- 3.13 in
- Width
- 5.37 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.