Shop BALI & PARI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotem Natural Rattan Ottoman, Large
- Mfr # 264-14445-ZORO
- Zoro # G823547642
product price:Â
$
420.99
/ea
Key Features
Material
Natural Rattan(Outer Material), Metal(Internal Frame?, Fabric "100% Polyester", Foam
Color
Natural Brown
Length
40.2 in
Size
Large
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14445-ZORO
- Zoro #
- G823547642
- UPC #
- 193271475681
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Metal(Internal Frame?, Fabric "100% Polyester", Foam
- Color
- Natural Brown
- Style
- Bohemian
- For Use With
- Living Room
- Assembly
- Assembled
Dimensions
- Length
- 40.2 in
- Size
- Large
- Width
- 40.2 in
- Height
- 16.5 in
Description
The refreshing flair of exotic design is conveyed through the beautifully crafted Rotem cocktail ottoman. Made in Indonesia, this bohemian piece consists of a metal frame embellished with sustainably sourced natural rattan. The unique pleated exterior gives superb visual texture and depth at every angle for a vibrant presentation. The Rotem will arrive fully assembled and is fitted with a removable cushion padded with foam and upholstered in soft fabric. A braided rattan band tactfully completes the look, making the Rotem cocktail ottoman a cherished addition to any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.