Shop LODGE
See all product information
Create Account
10.25 Inch / 3.2 Quart Cast Iron Deep Skillet, 2PK
- Mfr # L8DSK3
- Zoro # G423346096
product price:Â
$
59.79
/pk of 2, $29.90/ea
Key Features
Height
3.06 in
Overall Length (In.)
16.56 in
Width
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L8DSK3
- Zoro #
- G423346096
- UPC #
- -
- Country of Origin
- United States
- Item
- CI 10.25 Inch Deep Skillet
Dimensions
- Height
- 3.06 in
- Overall Length (In.)
- 16.56 in
- Width
- 10.5 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.