Shop BAKKEN-SWISS
See all product information
Create Account
3QT Stockpot, Stainless Steel, Tempered Glass Lid, Induction-Ready, Heavy-Duty
- Mfr # BKSSQ3
- Zoro # G715818782
product price:Â
$
34.69
/ea
Key Features
Material
Stainless Steel
Capacity (Qt.)
3 Qt.
Features
Measurements
Width
11.5 in
Includes
Stockpot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKSSQ3
- Zoro #
- G715818782
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity (Qt.)
- 3 Qt.
- Features
- Measurements
- Includes
- Stockpot
- Color
- Stainless Steel
- Shape
- Round
Dimensions
- Width
- 11.5 in
- Size
- 3 Qt.
- Length
- 4.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.