Shop LODGE
See all product information
Create Account
13 Inch Stainless Steel Splatter Screen, 6PK
- Mfr # K13SCRN
- Zoro # G523346323
product price:Â
$
59.39
/pk of 6, $9.90/ea
Key Features
Overall Width (In.)
21.06 in
Overall Height (In.)
13.31 in
Overall Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K13SCRN
- Zoro #
- G523346323
- UPC #
- -
- Country of Origin
- China
- Item
- Splatter Screen 13 Inch Dia.
Dimensions
- Overall Width (In.)
- 21.06 in
- Overall Height (In.)
- 13.31 in
- Overall Length
- 0.5 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.