Shop LODGE
See all product information
Create Account
1.5 Quart Red Enameled Cast Iron Dutch Oven
Mfr # EC1D43
Zoro # G823346269
product price:Â $74.15
/eaKey Features
Overall Length (In.)
9.15 in
Height
4.1 in
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC1D43
- Zoro #
- G823346269
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 9.15 in
- Height
- 4.1 in
- Width
- 8.25 in
Details
- Item
- 1.5 Quart Enamel DO, Red
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.