Shop LODGE
See all product information
Create Account
7.5 Quart Red Enameled Cast Iron Dutch Oven
- Mfr # EC7D43
- Zoro # G423346140
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Height
6.7 in
Overall Length (In.)
14.2 in
Width
12.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC7D43
- Zoro #
- G423346140
- UPC #
- -
- Country of Origin
- China
- Item
- 7.5 Quart Enamel DO, Red
Dimensions
- Height
- 6.7 in
- Overall Length (In.)
- 14.2 in
- Width
- 12.93 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.