Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lodge Lodge 10" Scrub Brush, PK6 SCRBRSH

Lodge 10" Scrub Brush, PK6 (Discontinued)

  • Mfr # SCRBRSH
  • Zoro # G6010589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCRBRSH
Zoro #
G6010589
UPC #
60075536050067
Country of Origin
China

Dimensions

Width
3.3"
Height
10.1"
Length
2.3 in

Details

Item
Brush
Features
Sturdy, Ergonomic, Comfortable Grip
Application
Cookware, Cleaning
Handle Material
Rubber Wood
Bristle Material
Nylon
Head Material
Plastic

Description

Lodge 10" Scrub Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.