Zoro Homepage
This item is Discontinued.
Lodge Lodge 10.5" Round Cast Iron Griddle, PK3 L9OG3

Lodge 10.5" Round Cast Iron Griddle, PK3 (Discontinued)

  • Mfr # L9OG3
  • Zoro # G6005059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9OG3
Zoro #
G6005059
UPC #
30075536341058
Country of Origin
United States

Dimensions

Depth
0.5"
Griddle Diameter
10.50 in

Details

Item
Cookware
Material
Cast Iron
Features
Heat Resistant
Application
Cooking
Kitchenware Type
Griddle
Series
Logic

Description

Lodge 10.5" Round Cast Iron Griddle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.