Controller Base Set, 24V DC

  • Mfr # 2029
  • Zoro # G414539681
product price: 
$
869.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.5 in
Standards
UL Certified
Features
VIA Dip-Switch
Operating Temperature - Minimum
32 Degrees F
Overall Width
6.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2029
Zoro #
G414539681
UPC #
-
Country of Origin
Sweden
Item
Controller Base Set
Standards
UL Certified
Features
VIA Dip-Switch
Operating Temperature - Minimum
32 Degrees F
Mobility
Mounting
Operating Temperature - Maximum
115 Degrees F
Alert Type
Light
Status Indicator
LED
Operating Humidity - Minimum
0 %
Visual Alert Type
Green LED, Red LED
Operating Humidity - Maximum
95 %
Power Source
DC Adapter
For Number of Zones
12
Mount Type
Screws
Gas Detected
Carbon Dioxide
IP Rating
IP56
Number of Relays
0
Display Type
Digital
For Use With
0475, 2049
Display Screen Type
Digital
Detectors Per Channel
1
Coverage Area
2,000 sq ft
Operating Voltage
24V DC
Product Type
Controller Base Set
Voltage
24V DC
Compatible Manufacturer Part Number
0475, 2049
Lock Type
Lockable
Power Source - TS Only
DC Adapter
Power Source - old
DC Adapter
Compatible Product Type
0475, 2049

Dimensions

Overall Height
3.5 in
Overall Width
6.3 in
Overall Depth
1.5 in
Fits Chest Size
VIA Dip-Switch

Description

Controller Base Set, For Use With 0475, 2049, Series Not Applicable, Sub-Brand Not Applicable, Gas Detected CO2, Standards UL Certified, Includes Not Applicable, Product Type Controller Base Set, Mounting Location Wall, Number of Relays 0, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Not Applicable, Coverage Area 2,000 sq ft, NEMA Enclosure Rating Not Applicable, IP Rating IP56, Power Source DC Adapter, Mount Type Screw, Communication Protocol Not Applicable

Ratings & reviews