Shop LOGICO2
See all product information
Create Account
Sniffer Kit, 24V DC, IP56
- Mfr # 0496
- Zoro # G914563728
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5 in
Standards
UL Certified
Features
Read Only
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
Green LED, Yellow LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0496
- Zoro #
- G914563728
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Sniffer Kit
- Standards
- UL Certified
- Features
- Read Only
- Operating Temperature - Minimum
- 32 Degrees F
- Visual Alert Type
- Green LED, Yellow LED
- Compatible Systems and Services
- Logico2'S Co2 Safety System, Logico2'S O2 Safety System
- Operating Temperature - Maximum
- 102 Degrees F
- Power Source
- DC Adapter
- Alert Type
- Light
- Status Indicator
- LED
- Mount Type
- Screws
- For Use With
- 2049, 2090, 2057
- Number of Relays
- 0
- IP Rating
- IP56
- Data Logger
- Yes
- Operating Voltage
- 24V DC
- Product Type
- Sniffer Kit
- Voltage
- 24V DC
- Compatible Manufacturer Part Number
- 2049, 2057, 2090
- Power Source - TS Only
- DC Adapter
- Power Source - old
- DC Adapter
- Compatible Product Type
- 2049, 2090, 2057
Dimensions
- Overall Height
- 3.5 in
- Overall Width
- 6.3 in
- Overall Depth
- 1.5 in
- Fits Chest Size
- Read Only
Description
Sniffer Kit, For Use With 2049, 2090, 2057, Series Not Applicable, Sub-Brand Not Applicable, Gas Detected Not Applicable, Standards UL Certified, Includes Not Applicable, Product Type Sniffer Kit, Mounting Location Wall, Number of Relays 0, Visual Alert Type Green LED, Yellow LED, Display Type Not Applicable, Ties Into Not Applicable, Coverage Area Not Applicable, NEMA Enclosure Rating Not Applicable, IP Rating IP56, Power Source DC Adapter, Mount Type Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.