Sniffer Bluetooth Add-On Kit
Mfr # 0492
Zoro # G416555917
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Alert Type
Light
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
Green LED, Yellow LED
Operating Voltage
24V DC
Communication Protocol
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0492
Zoro #
G416555917
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Depth
1.5 in
Overall Height
3.5 in
Overall Width
6.3 in
Details
Alert Type
Light
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
Green LED, Yellow LED
Operating Voltage
24V DC
Communication Protocol
Bluetooth
Status Indicator
LED
Standards
UL Certified
IP Rating
IP56
Compatible Systems and Services
Logico2'S Co2 Safety System, Logico2'S O2 Safety System
Mount Type
SCREW
Operating Temperature - Maximum
102 Degrees F
Features
It is Only Possible to Read-Out Information from the Sniffer (Read Only)
Power Source
DC Adapter
For Use With
2049
Data Logger
Yes
Number of Relays
0
Voltage
24V DC
Product Type
Sniffer Kit
Item
Sniffer Kit
Description
Sniffer Kit, For Use With 2049, Series Not Applicable, Sub-Brand Not Applicable, Gas Detected Not Applicable, Standards UL Certified, Includes Not Applicable, Product Type Sniffer Kit, Mounting Location wall, Number of Relays 0, Visual Alert Type Green LED, Yellow LED, Display Type Not Applicable, Ties Into Not Applicable, Coverage Area Not Applicable, NEMA Enclosure Rating Not Applicable, IP Rating IP56, Power Source DC Adapter, Mount Type SCREW, Communication Protocol Bluetooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.