Zoro Homepage

Warning Lamp, Mk9

  • Mfr # 0403

  • Zoro # G214563732


product price: $93.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mk9 Systems, Mk90 Systems
Includes
3 ft Cable and Sign
Features
Built in Clicking Sounder System
Visual Alert Type
Strobe
Series
Mk9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0403
Zoro #
G214563732
UPC #
-
Country of Origin
China

Details

Item
Warning Lamp
For Use With
Mk9 Systems, Mk90 Systems
Includes
3 ft Cable and Sign
Features
Built in Clicking Sounder System
Visual Alert Type
Strobe
Series
Mk9
Alert Type
Light, Sound
Product Type
Warning Lamp

Description

Warning Lamp, Product Type Warning Lamp, Series Mk9, Sub-Brand Not Applicable, Features Built in Clicking Sounder System, For Use With Mk9 Systems, Mk90 Systems, Includes 3 ft Cable and Sign, Visual Alert Type Strobe, Alert Type Light, Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.