Shop LOGISTICS SUPPLY
See all product information
Create Account
Scott Rags In A Box White
Mfr # 75260KC
Zoro # G615562815
product price:Â
$
32.15
/ea
Key Features
Material
Cardboard
Color
Yellow
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75260KC
- Zoro #
- G615562815
- UPC #
- 054000752605
- Country of Origin
- United States
Dimensions
- Length
- 10 in
Details
- Material
- Cardboard
- Color
- Yellow
Description
For contractors and do-it-yourselfers who take pride in their work, Scott is the brand trusted to deliver professional results. Scott Rags have been specifically designed for professionals doing hands-on work, making things easier because they are strong, absorbent, and durable. That's why Scott Ragsare America's #1 companion for project clean-ups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.