10M STRONG USB 3.1 CABLE
Mfr # 939-001799
Zoro # G014873192
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Cable Length
32.81 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Includes
Logitech Strong USB-A to USB-C Cable: 10 meters (32.8 ft), USB-C pigtail extension: 152mm (6 in), Documentation
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939-001799
Zoro #
G014873192
UPC #
97855147097
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Includes
Logitech Strong USB-A to USB-C Cable: 10 meters (32.8 ft), USB-C pigtail extension: 152mm (6 in), Documentation
Cable Type
USB/USB-C
Features
Active, Pull Resistant, Tensile Strength, Crush Resistant, Bendable
Jacket Type
Plenum
Device Supported
Webcam, USB Hub, Peripheral Device, Speakerphone, Tap, Camera, Power Supply, PC
Connector Gender on Second End
Male
Data Transfer Rate
10-Gbit/s
Connector Gender on First End
Male
Connector on Second End Details
(1) USB 3.2 (gen 2) Type C - Male
Connector on First End Details
(1) USB 3.2 (gen 2) Type A - Male
Data Transfer Speed
10 Gbit/s
Description
LOGITECH 10M STRONG USB 3.1 CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.