Shop All USB Cables
Monoprice
USB 2.0 Cable, 1.5 ft.L, Black
Mfr # 5456
Zoro # G1918542
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Micro Male
- USB Specification 2.0
- Color Black
- Standards UL/CSA
- For Use With Blue Tooth, Cell phones
Product Information
- Brand Monoprice
- MFR # 5456
- Zoro # G1918542
- UPC # 844660054566
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 1 1/2 ft |
Details
Description
USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, Ferrite Core, Gold Plated, For Use With Blue Tooth, Cell phones, UL/CSA Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- PROMOUNTS Desktop Dual Monitor Arm with Gas Spring (PPMA2S-E)
- VIKING ELECTRONICS Remote Access Device (RAD-1A)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft (U022-015)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- MONOPRICE Usb 3.0 To Gigabit Ethernet Adapter (11195)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5440)
- KANGURU SOLUTIONS Usb Type C To Usb 3.0 Adapter, 2 Pack (USB-C-ADAPTER-2PK)
- Monoprice USB Cables