(920012536) Pointing Devices
- Mfr # 920012536
- Zoro # G114837032
product price:Â
$
177.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Compatible With
OS: iOS 10, Windows 10, Mac OS X 12.0 Monterey, ChromeOS, Android 4.3 Jelly Bean
Includes
G515 Lightspeed TKL Gaming Keyboard, USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
Charging Interface
USB Type C
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920012536
- Zoro #
- G114837032
- UPC #
- 97855193483
- Country of Origin
- China
- Item
- Gaming Keyboard
- Color
- Black
- Compatible With
- OS: iOS 10, Windows 10, Mac OS X 12.0 Monterey, ChromeOS, Android 4.3 Jelly Bean
- Includes
- G515 Lightspeed TKL Gaming Keyboard, USB-A to USB-C Detachable Charging and Data Cable (1.8 m), USB Wireless Receiver, USB Extender, User Documentation, 2-year Limited Hardware Warranty
- Charging Interface
- USB Type C
- Keyboard/Keypad Connectivity Technology
- Wired/Wireless
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Device Supported
- Computer
- Backlight Type
- RGB LED
- Keyswitch Technology
- Mechanical
- Platform Supported
- PC, Mac
- Wireless Receiver Interface
- USB
- Color Supported
- 16.8 Million Colors
- Keyboard/Keypad Features
- LIGHTSYNC, Compact Keyboard, Oil Resistant, Low-profile Keys, Detachable Cable, Slim
- Backlight
- Yes
- Keyboard/Keypad Host Interface
- USB Type A
- Battery Rechargeable
- Yes
- Power Source
- Battery
- Form Factor
- Compact
- Operating System Compatibility
- iOS 10, ChromeOS, Android 4.3 Jelly Bean, Windows 10, Mac OS X 12.0 Monterey
- Features
- Low-profile Keys, Slim, LIGHTSYNC, Oil Resistant, Detachable Cable
Dimensions
- Keyboard/Keypad Width
- 5.91 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Length
- 14.49 in
- Keyboard/Keypad Height
- 0.87 in
- Width
- 5.91 in
- Height
- 0.87 in
- Length
- 14.49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.