Zoro Homepage

A20 Wireless Headset Gen2 PS

  • Mfr # 939001876

  • Zoro # G814816634


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Depth
3.4 in
Features
Rechargeable Battery, Equalizer, Microphone Mute, USB Charging, Lightweight, Flip to Mute, Distortion-free, Flexible, Dolby Atmos, Comfortable
Height
7 in
Width
10.3 in
Color
Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939001876
Zoro #
G814816634
UPC #
97855158826
Country of Origin
China

Dimensions

Depth
3.4 in
Height
7 in
Width
10.3 in
Driver Size
1.57 in

Details

Features
Rechargeable Battery, Equalizer, Microphone Mute, USB Charging, Lightweight, Flip to Mute, Distortion-free, Flexible, Dolby Atmos, Comfortable
Color
Blue, White
Includes
A20 USB Transmitter, 1.5m USB-A to USB-C Cable
Detachable Microphone
No
Min. Frequency Response
20 Hz
Host Interface
USB
Battery Chemistry
Lithium Polymer (Li-Polymer)
Microphone Technology
Uni-directional
Green Environmental Attribute
Environmentally Friendly
Sound Mode
Stereo
Integrated Microphone
Yes
Ear Cushion Material
Cloth
Compatibility
PC, MAC, PlayStation 4, PlayStation 5
Item
Gaming Headset
Wireless Operating Distance
49.2 ft
Impedance
32 Ohm
Earpiece Type
Binaural
Battery Capacity
1050 mAh
Earpiece Design
Over-the-ear
Microphone Design
Boom
Max. Frequency Response
20 kHz
Connectivity Technology
Wireless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.